Shop All Letters and Numbers
Stranco
Die Cut Letter Label, N, 10 Cards, PK10
Mfr # DBV-2-N-10
Zoro # G2821187
product price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-N-10
- Zoro # G2821187
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto® 50100 Anti-Impact Glove Liner With Padding, Medium (501-00 M)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-2-O-10)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-2-W-10)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-2-Z-10)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-4-1-10)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- Stranco Letters and Numbers