Shop All Letters and Numbers
Stranco
Die Cut Letter Label, M
Mfr # DBV-SINGLE-6-M
Zoro # G2820365
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-M
- Zoro # G2820365
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray (CWKWS-58-010)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Aqua Precision Blue Mirror Lenses (ZTDFAP218)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- STRANCO Die-Cut Refl. Number Label, 6, 2In H, PK5 (DWR-2-6-5)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- Stranco Letters and Numbers