Shop All Letters and Numbers
Stranco
Die Cut Letter Label, M, 10 Cards, PK10
Mfr # DBV-4-M-10
Zoro # G2820837
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-4-M-10
- Zoro # G2820837
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- GLOVE GUARD Handi Klip(R) Clip, Black, Blank (41000BK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die-Cut Refl. Number Label, 8, 3In H, PK5 (DWR-3-8-5)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- Stranco Letters and Numbers