Shop All Letters and Numbers
Stranco
Die Cut Letter Label, L
Mfr # DBV-SINGLE-8-L
Zoro # G2820198
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-L
- Zoro # G2820198
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Large (CMMT14196)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (53CV71)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK (842274)
- Stranco Letters and Numbers