Shop All Letters and Numbers
Stranco
Die Cut Letter Label, L
Mfr # DBV-SINGLE-6-L
Zoro # G2820371
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-L
- Zoro # G2820371
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- DEWALT CONTRACTOR PRO Eyewear (GLS135)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- STRANCO Die-Cut Refl. Letter Label, B, 3In H, PK5 (DWR-3-B-5)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5831N Timer Large Number (6410047)
- Stranco Letters and Numbers