Shop All Letters and Numbers
Stranco
Die Cut Letter Label, L, 10 Cards, PK10
Mfr # DBV-4-L-10
Zoro # G2820846
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-4-L-10
- Zoro # G2820846
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (DAGR)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series (740-0378)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (844098)
- Stranco Letters and Numbers