Shop All Letters and Numbers
Stranco
Die Cut Letter Label, L, 10 Cards, PK10
Mfr # DBV-2-L-10
Zoro # G2821205
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-L-10
- Zoro # G2821205
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-2-W-10)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-2-Z-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-3-2-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- Stranco Letters and Numbers