Shop All Letters and Numbers
Stranco
Die Cut Letter Label, K
Mfr # DBV-SINGLE-8-K
Zoro # G2820207
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-K
- Zoro # G2820207
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- DURABLE CORP 36" X 96" Tire Link Mat Tire Link Mat (108H3696)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- STRANCO Reflective Letter Label, K, 2-1/2in H, PK25 (RUM200-K-YB)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- Stranco Letters and Numbers