Shop All Letters and Numbers
Stranco
Die Cut Letter Label, K
Mfr # DBV-SINGLE-6-K
Zoro # G2820380
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-K
- Zoro # G2820380
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- SAFETY WORKS Safety Works 242343 Twin Leg Adjustable Lanyard Heavy Duty Protective Cover (242343)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- LYLE Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7 (U5-1118-RA_10X7)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- C.H. HANSON 3/8 in. Rhino Number Set (21880)
- Stranco Letters and Numbers