Shop All Letters and Numbers
Stranco
Die Cut Letter Label, K, 10 Cards, PK10
Mfr # DBV-1.5-K-10
Zoro # G2821476
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-1.5-K-10
- Zoro # G2821476
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-1.5-B-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-1.5-C-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-1.5-D-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- Stranco Letters and Numbers