Shop All Letters and Numbers
Stranco
Die Cut Letter Label, I
Mfr # DBV-SINGLE-8-I
Zoro # G2820225
original price:
$3.32
18% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-I
- Zoro # G2820225
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- CONDOR Reading Glasses, +1.25, Clear (52RW69)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. (BS07A-BU)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- STRANCO Reflective Letter Label, W, 2-1/2in H, PK25 (RUM200-W-YB)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-2-Z-10)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- Stranco Letters and Numbers