Shop All Letters and Numbers
Stranco
Die Cut Letter Label, I
Mfr # DBV-SINGLE-6-I
Zoro # G2820408
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-I
- Zoro # G2820408
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Hornstrobe Damage Stppr, 4 Inch Enc Bkbx (STI-1210A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- TECHNICHE Body Warmer, 3 x 5In., PK240 (5542)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- NMC Self-Adhesive Numbers 4" (NPS70)
- Stranco Letters and Numbers