Shop All Letters and Numbers
Stranco
Die Cut Letter Label, H
Mfr # DBV-SINGLE-8-H
Zoro # G2820231
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-H
- Zoro # G2820231
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- BRADY Label, 1/2 in W, White (M7-11-499)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- STRANCO Die-Cut Refl. Letter Label, E, 4In H, PK5 (DWR-4-E-5)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- Stranco Letters and Numbers