Shop All Letters and Numbers
Stranco
Die Cut Letter Label, H
Mfr # DBV-SINGLE-6-H
Zoro # G2820417
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-H
- Zoro # G2820417
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- LEWMAR Anchor Safety Strap - 8in (SS180007)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- STRANCO Hanging Aisle Sign, Legend 16 (HPS-FS1212-16)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- Stranco Letters and Numbers