Shop All Letters and Numbers
Stranco
Die Cut Letter Label, G
Mfr # DBV-SINGLE-6-G
Zoro # G2820426
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-G
- Zoro # G2820426
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKSTRAPS Locking Carabiner Clip, Steel, Black (801)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- Stranco Letters and Numbers