Shop All Letters and Numbers
Stranco
Die Cut Letter Label, G, 10 Cards, PK10
Mfr # DBV-4-G-10
Zoro # G2820898
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-4-G-10
- Zoro # G2820898
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- WATSON GLOVES Stealth Hero - Medium PR (373-M)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die-Cut Refl. Letter Label, R, 4In H, PK5 (DWR-4-R-5)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- Stranco Letters and Numbers