Shop All Letters and Numbers
Stranco
Die Cut Letter Label, G, 10 Cards, PK10
Mfr # DBV-3-G-10
Zoro # G2821047
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-3-G-10
- Zoro # G2821047
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E (48-73-1132)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- PALMER SAFETY Vest Style, 2XL, Blue/Black (H212100031.2XL)
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Clear (25-500-1100-602)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-3-P-10)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- STRANCO Die Cut Letter Label, Z (DBV-SINGLE-8-Z)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- Stranco Letters and Numbers