Shop All Letters and Numbers
Stranco
Die Cut Letter Label, F
Mfr # DBV-SINGLE-8-F
Zoro # G1816300
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-F
- Zoro # G1816300
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, L/9 (30-1-W10EL)
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die-Cut Refl. Letter Label, B, 3In H, PK5 (DWR-3-B-5)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- Stranco Letters and Numbers