Shop All Letters and Numbers
Stranco
Die Cut Letter Label, F, 10 Cards, PK10
Mfr # DBV-4-F-10
Zoro # G2820907
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-F-10
- Zoro # G2820907
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- MAGID Ear Plugs, 200 PK (IHP32)
- INCOM Clear Protective Shield (PH221)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- STRANCO Die-Cut Refl. Letter Label, I, 4In H, PK5 (DWR-4-I-5)
- Stranco Letters and Numbers