Shop All Letters and Numbers
Stranco
Die Cut Letter Label, E, 10 Cards, PK10
Mfr # DBV-4-E-10
Zoro # G2107990
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-E-10
- Zoro # G2107990
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- STRANCO Die-Cut Refl. Number Label, 1, 4In H, PK5 (DWR-4-1-5)
- Stranco Letters and Numbers