Shop All Letters and Numbers
Stranco
Die Cut Letter Label, D, 10 Cards, PK10
Mfr # DBV-3-D-10
Zoro # G2821065
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-3-D-10
- Zoro # G2821065
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-505)
- ZORO SELECT Glove Dispenser, Stainless Steel, 1 Box (6GKZ9)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- RADIANS Eyewash Eyewash Tank Stand (REWSTAND)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-2-O-10)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- Stranco Letters and Numbers