Shop All Letters and Numbers
Stranco
Die Cut Letter Label, C
Mfr # DBV-SINGLE-6-C
Zoro # G2820441
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-C
- Zoro # G2820441
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F113)
- Stranco Letters and Numbers