Shop All Letters and Numbers
Stranco
Die Cut Letter Label, C, 10 Cards, PK10
Mfr # DBV-5-C-10
Zoro # G2820688
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-C-10
- Zoro # G2820688
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- BIG HORN Letter And Number Punch Set Of 36 Piece 3/8 Inch (19271)
- Stranco Letters and Numbers