Shop All Letters and Numbers
Stranco
Die Cut Letter Label, C, 10 Cards, PK10
Mfr # DBV-1.5-C-10
Zoro # G2821555
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-1.5-C-10
- Zoro # G2821555
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-1.5-A-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-1.5-B-10)
- STRANCO Die Cut Letter Label, K, 10 Cards, PK10 (DBV-1.5-K-10)
- STRANCO Die-Cut Refl. Letter Label, L, 4In H, PK5 (DWR-4-L-5)
- STRANCO Die-Cut Reflective Letter Label, G, 6In H (DWR-6-G-EA)
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (21051)
- Stranco Letters and Numbers