Shop All Letters and Numbers
Stranco
Die Cut Letter Label, B
Mfr # DBV-SINGLE-8-B
Zoro # G9804225
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-B
- Zoro # G9804225
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- 3M Visor, Gray, 7" H, Polycarbonate (X5-SV02)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G15 (472G15)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-6-U)
- STRANCO Die-Cut Reflective Number Label, 9, PK5 (DWR-1.5-9-5)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (29300)
- Stranco Letters and Numbers