Shop All Letters and Numbers
Stranco
Die Cut Letter Label, B
Mfr # DBV-SINGLE-6-B
Zoro # G2107957
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-B
- Zoro # G2107957
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-6-X)
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- HY-KO 3In White Vinyl Number 4, 10PK (A30504)
- Stranco Letters and Numbers