Shop All Letters and Numbers
Stranco
Die Cut Letter Label, B, 10 Cards, PK10
Mfr # DBV-5-B-10
Zoro # G2820697
product price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-B-10
- Zoro # G2820697
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QRP 5C Powder-Free Latex Finger Cots For Iso Class 5 Applications, Large (5CL)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- Stranco Letters and Numbers