Shop All Letters and Numbers
Stranco
Die Cut Letter Label, B, 10 Cards, PK10
Mfr # DBV-1.5-B-10
Zoro # G2821561
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-1.5-B-10
- Zoro # G2821561
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- ZORO SELECT Hand Stamp, 1/16 In, Combo Set (20Y596)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1.5-O-10)
- STRANCO Die Cut Letter Label, K, 10 Cards, PK10 (DBV-1.5-K-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-1.5-D-10)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-2-3-10)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-1.5-3-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- HY-KO Self-Adhesive Reflective Numbers, Pack of 10 (RV-50/1)
- Stranco Letters and Numbers