Shop All Letters and Numbers
Stranco
Die Cut Letter Label, A, 10 Cards, PK10
Mfr # DBV-5-A-10
Zoro # G2820706
product price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-A-10
- Zoro # G2820706
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR900VA (MATR900VA)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- Stranco Letters and Numbers