Shop All Letters and Numbers
Stranco
Die Cut Letter Label, A, 10 Cards, PK10
Mfr # DBV-4-A-10
Zoro # G9804286
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-A-10
- Zoro # G9804286
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Double Lanyard (L012BA00)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- STRANCO Hanging Aisle Sign, Legend 16 (HPS-FS1212-16)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- Stranco Letters and Numbers