Shop All Letters and Numbers
Stranco
Die Cut Letter Label, A, 10 Cards, PK10
Mfr # DBV-1.5-A-10
Zoro # G2821570
product price: $4.45
/pk 10, $0.45/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-1.5-A-10
- Zoro # G2821570
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- SKULLERZ BY ERGODYNE Clear Anti-Fog Safety Helmet Visor (8991)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-1.5-B-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-1.5-C-10)
- STRANCO Die Cut Letter Label, K, 10 Cards, PK10 (DBV-1.5-K-10)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- Stranco Letters and Numbers