Shop All Identification Labels
Stranco
Calibration Label, English, 5/8in H, PK350, TCSL2-21005
Mfr # TCSL2-21005
Zoro # G4850203
original price:
$46.84
49% off
new price: $23.69
/pk 350, $0.07/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
- Subject Matter Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21005
- Zoro # G4850203
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend CALIBRATION NOT REQUIRED, Product Type Calibration Label, Subject Matter Accepted, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- Stranco Identification Labels