Shop All Identification Labels
Stranco
Calibration Label, ENG, White/Red, PK350
Mfr # TC-10936
Zoro # G9091196
original price:
$18.15
14% off
new price: $15.45
/pk 350, $0.04/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
- Subject Matter For Reference Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10936
- Zoro # G9091196
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Material | Polyester |
Standards | ISO Quality |
Subject Matter | For Reference Only |
Language | English |
Color | Red, White |
Legend | for Reference Only |
Legend/Background Color | White/Red |
Write on Surface | Yes |
No. of Labels | 350 |
Item | Calibration Label |
Self-Adhesive | Yes |
Product Type | Calibration Label |
Adhesive | Adhesive |
Label Color | Red, White |
Adhesive Material | Acrylic |
Number of Labels | 350 |
Adhesive Type | Permanent Adhesive |
Label Shape | Rectangle |
Label Material | Polyester |
Preprinted Legend | For Reference Only |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend For Reference Only, Product Type Calibration Label, Subject Matter For Reference Only, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- STRANCO Label, Instruction, 3-1/2 In. H, PK10, OSL-848-10PK (OSL-848-10PK)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- JUSTRITE Safety Band Label, 3-1/2 In. H, 12 In. W (29005)
- Stranco Identification Labels