Shop All Identification Labels
Stranco
Calibration Label, ENG, Orange/White, PK350
Mfr # TC-21010
Zoro # G4845976
product price: $12.89
/pk 350, $0.04/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Limited Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21010
- Zoro # G4845976
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Orange, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Tested Range_______To_______ID#_______Date, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- WOLVERINE Work Boots, Composite, Blk, Mn, 8-1/2M, PR (W10304)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- Stranco Identification Labels