Shop All Identification Labels
Stranco
Calibration Label, ENG, Orange/White, PK225
Mfr # TC3-21010
Zoro # G4843842
product price: $13.25
/pk 225, $0.06/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Limited Calibration
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-21010
- Zoro # G4843842
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Width | 2 1/4 in |
Label Height | 1 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Orange, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend Tested Range_______To_______ID#_______Date, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-11-427)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- Stranco Identification Labels