Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK350, TCSL2-21003
Mfr # TCSL2-21003
Zoro # G4842311
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Self-Laminating Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TCSL2-21003
- Zoro # G4842311
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_Date_Due, Product Type Calibration Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Standards, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- PYRAMEX Bracket, HHABW (HHABW)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21012 (TC3-21012)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- Stranco Identification Labels