Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK350, TCSL1-21004
Mfr # TCSL1-21004
Zoro # G4848024
product price: $23.99
/pk 350, $0.07/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 in
- Height 1/2 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL1-21004
- Zoro # G4848024
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 450, Preprinted Legend By_______Date_______Next Cal. Due_______Instrument #_______, Product Type Calibration Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical resitant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Brown (495854)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Calibration Label, ENG, Orange/White, PK350 (TC-21010)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- Stranco Identification Labels