Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK350, TCRSL2-22134
Mfr # TCRSL2-22134
Zoro # G6537562
product price: $28.99
/pk 350, $0.08/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCRSL2-22134
- Zoro # G6537562
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- STRANCO Inspection Label, English, Quality, PK350, TC-21011 (TC-21011)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- STRANCO Calibration Label, ENG, Orange/White, PK225 (TC3-21010)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- Stranco Identification Labels