Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK350, TCR-22134
Mfr # TCR-22134
Zoro # G6558517
original price:
$20.37
5% off
new price: $19.29
/pk 350, $0.06/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCR-22134
- Zoro # G6558517
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Calibration |
Material | Polyester |
Standards | ISO Quality |
Subject Matter | Calibration |
Language | English |
Color | Green, White |
Legend | By_______Date_______Next Cal. Due_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 350 |
Item | Calibration Label |
Product Type | Calibration Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Type | Permanent Adhesive |
Label Shape | Rectangle |
Label Material | Polyester |
Label Color | Green, White |
Number of Labels | 350 |
Preprinted Legend | By_______, Date_______, Next Cal. Due_______ |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- PLASTICADE Watchtower LD Delineator, 28", 3", HIP (7328-LD-O-3-HIP-WW)
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- Stranco Identification Labels