Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK350, TCR-22133
Mfr # TCR-22133
Zoro # G6789246
product price: $17.49
/pk 350, $0.05/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCR-22133
- Zoro # G6789246
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Calibration |
Material | Polyester |
Standards | ISO Quality |
Subject Matter | Calibration |
Language | English |
Color | Green, White |
Legend | By_______Date_______Next Cal. Due_______Instrument #_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 350 |
Item | Calibration Label |
Product Type | Calibration Label |
Adhesive | Adhesive |
Label Color | Green, White |
Preprinted Legend | By_______, Date_______, Instrument #_______, Next Cal. Due_______ |
Adhesive Material | Acrylic |
Label Material | Polyester |
Adhesive Type | Permanent Adhesive |
Number of Labels | 350 |
Label Shape | Rectangle |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Instrument #_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- Stranco Identification Labels