Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK250, TC3-21002-R250
Mfr # TC3-21002-R250
Zoro # G9091232
product price: $11.25
/pk 250, $0.05/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-21002-R250
- Zoro # G9091232
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 250, Preprinted Legend I.D. No._______By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape Dispensor, Yellow, 14 oz. (TWP1000)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- PERFORM TOOL Perform Tool W9451 Boot & Shoe Brush (W9451)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- Stranco Identification Labels