Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK225, TCSL3-21003
Mfr # TCSL3-21003
Zoro # G4850221
product price: $30.15
/pk 225, $0.13/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL3-21003
- Zoro # G4850221
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Width | 2 1/4 in |
Label Height | 1 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Connectable Spill Berm (SPB10C)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (9687L)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- Stranco Identification Labels