Shop All Identification Labels
Stranco
Calibration Label, ENG, Black/Yellow, PK350, TCF-22135
Mfr # TCF-22135
Zoro # G7154472
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TCF-22135
- Zoro # G7154472
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Yellow, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Instrument #_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10904 (TC-10904)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- Stranco Identification Labels