Shop All Identification Labels
Stranco
Calibration Label, ENG, Black/White, PK350, TCSL2-38481
Mfr # TCSL2-38481
Zoro # G4841006
original price:
$28.89
10% off
new price: $25.99
/pk 350, $0.07/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Self-Laminating Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-38481
- Zoro # G4841006
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Label Finish Laminated, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- REDI-TAG Sign and Return Refill, Red, PK6 (91037)
- Stranco Identification Labels