Shop All Identification Labels
Stranco
Calibration Label, ENG, Black/White, PK350, TCSL1-38481
Mfr # TCSL1-38481
Zoro # G4845915
original price:
$43.84
9% off
new price: $39.49
/pk 350, $0.11/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Polyester
- Width 1 in
- Height 1/2 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL1-38481
- Zoro # G4845915
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Label Finish Laminated, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- STRANCO Inspection Label, ENG, Maintenance, PK225, Language: English (TCSL3-39528)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Inspection Label, English, Quality, PK350, TC-21011 (TC-21011)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- BADGER TAG & LABEL Label, DangrThisLocktoBeRemovdOnlyBy, PK25 (127)
- Stranco Safety Labels