Shop All Identification Labels
Stranco
Calibration Label, ENG, Black/White, PK350, TC-10602
Mfr # TC-10602
Zoro # G4009467
original price:
$17.39
9% off
new price: $15.69
/pk 350, $0.04/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10602
- Zoro # G4009467
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk5 (ISO410AP)
- Stranco Safety Labels