Shop All Identification Labels
Stranco
Calibration Label, Bilingual, 1in H, PK225, TC3-21104
Mfr # TC3-21104
Zoro # G4847437
product price: $12.79
/pk 225, $0.06/ea
$12.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards ISO Quality
- Subject Matter Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-21104
- Zoro # G4847437
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Details
Material | Polyester |
Standards | ISO Quality |
Subject Matter | Calibration |
Language | English, Spanish |
Color | White |
Legend | Calibration Not Required/Calibracion No Requerida |
Write on Surface | Yes |
Self-Adhesive | Yes |
No. of Labels | 225 |
Item | Calibration Label |
Product Type | Calibration Label |
Adhesive | Adhesive |
Number of Labels | 225 |
Preprinted Legend | Calibration Not Required/Calibracion No Requerida |
Label Color | White |
Adhesive Material | Acrylic |
Label Material | Polyester |
Adhesive Type | Permanent Adhesive |
Label Shape | Rectangle |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Spanish, Number of Labels 225, Preprinted Legend Calibration Not Required/Calibracion No Requerida, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC (TCSL2-COLOR-PAC)
- Stranco Safety Labels