Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-807
Mfr # FS-8-807
Zoro # G6572848
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses Required
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-8-807
- Zoro # G6572848
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Sign Legend Character Height | 3/4 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GN1 Three-Ply General Use Face Mask, Blue/White, PK2500, 2500PK (MS2500)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- 5S SUPPLIES Emergency Shower/Eyewash - Left Arrow- Floor Sign 18in Diameter Non Slip Floor Sign (FS-EMRSHWL-18)
- Stranco Signs