Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-802
Mfr # FS-8-802
Zoro # G6523382
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-8-802
- Zoro # G6523382
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Sign Legend Character Height | 2 1/4 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 2 1/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50 (20035VLS)
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- Stranco Floor Signs