Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-510
Mfr # FS-DIAM-510
Zoro # G6530583
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Shoes Required
- Width 17 in
- Height 17 in
- Sign Shape Diamond
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-DIAM-510
- Zoro # G6530583
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 1/2 in |
Description
Anti-Slip Floor Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- DISPLAY SPECIALISTS Sign Storage Holder, 3 in H, 5 in W, 1761 (1761)
- Stranco Signs